Shop All Round Spacers
Zoro Select
Round Spacer, #10 Screw Size, Stainless Stainless Steel, 1/8 in Overall Lg
Mfr # 500210RS303
Zoro # G4817055
product price: $101.99
/pk 100, $1.02/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Overall Length 1/8 in
- Material Stainless Steel
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500210RS303
- Zoro # G4817055
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 1/8 in |
Outside Diameter | 1/2" |
Size | 10 x 1/8 in |
Details
Item | Round Spacers, 10X1/8 #1/2 ROUND ,PK100 |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Stainless |
Spacer Shape | Round |
Description
Round Spacers,10X1/8 #1/2 ROUND,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.013.0037)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #12 Brass, 30 PK (61858)
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 7 mm W, 8 mm H (WWG700807305)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 1/2 in Wd, 6 in Ht, Hot Dipped Galvanized Steel, 5 PK (U17244.050.0400)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 5/8 in Overall Lg (311008RSN)
- ZORO SELECT Round Spacer, Plain Aluminum, 1-1/4 in Overall Lg, #10 Inside Dia (312010RSA)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 5/16 in Overall Lg, #10 Inside Dia (370510RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 3/4 in Overall Lg (311208RSN)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 13/16 in Overall Lg, #10 Inside Dia (501310RS303)
- ZORO SELECT Round Spacer, #10 Screw Size, Aluminum, 5/8 in Overall Lg (311010RSA)
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.38 in Inside Dia, 10 PK (CRF120806GR)
- Zoro Select Round Spacers