Shop All Round Spacers
Zoro Select
Round Spacer, #10 Screw Size, Stainless Stainless Steel, 1/8 in Overall Lg
Mfr # 370210RS303
Zoro # G4817301
product price: $80.89
/pk 100, $0.81/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Overall Length 1/8 in
- Material Stainless Steel
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 370210RS303
- Zoro # G4817301
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 1/8 in |
Outside Diameter | 3/8" |
Size | 10 x 1/8 in |
Details
Item | Round Spacers, 10X1/8 #3/8 ROUND ,PK100 |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Stainless |
Spacer Shape | Round |
Description
Round Spacers,10X1/8 #3/8 ROUND,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 3 ft, Stainless Steel, 316, Plain Finish (U55067.075.3600)
- DISCO Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L (11519PK)
- PRECISION BRAND ShimStck, Sheet, Poly, 0.0030In, 5 L, PK5 (44525)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Aluminum Pan Head Slotted Drive, 30 PK (61724)
- ZORO SELECT Round Spacer, Plain Aluminum, 7/8 in Overall Lg, #10 Inside Dia (371410RSA)
- ZORO SELECT Spacer, M13 Screw Size, Plain Nylon, 15 mm Overall Lg, 13.3 mm Inside Dia, 10 PK (13ME122)
- ZORO SELECT Round Spacer, Natural Nylon, 5/8 in Overall Lg, #12 Inside Dia (501012RSN)
- ZORO SELECT Spacer, #6 Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.14 in Inside Dia, 10 PK (CRF040866GR)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 1 1/2 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF122405GR)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 1/2 in Overall Lg (370808RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/8 in Overall Lg, #10 Inside Dia (500610RSA)
- Zoro Select Round Spacers