Shop All Round Spacers
Zoro Select
Round Spacer, #10 Screw Size, Stainless Stainless Steel, 1/2 in Overall Lg
Mfr # 370810RS303
Zoro # G4813451
product price: $89.39
/pk 100, $0.89/ea
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Overall Length 1/2 in
- Material Stainless Steel
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 370810RS303
- Zoro # G4813451
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 1/2 in |
Outside Diameter | 3/8" |
Size | 10 x 1/2 in |
Details
Item | Round Spacers, 10X1/2 #3/8 ROUND ,PK100 |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Stainless |
Spacer Shape | Round |
Description
Round Spacers,10X1/2 #3/8 ROUND,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 x 3/4" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 1 12PK (31861)
- HILLMAN 70263 6 x 1.5 in. Hex Head Zinc Plated Sheet Metal Screw (56945)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 43/64 in L, Aluminum Body, 250 PK (AD68ABSLF200)
- FASCOMP Captive Panel Screw, #8-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0404-SS)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1 1/2 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF052403GR)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 3/8 in Overall Lg, #14 Inside Dia (500614RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/8 in Overall Lg (140208RSN)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1 1/4 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP313)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/16 in Overall Lg, #10 Inside Dia (310310RSA)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 3/16 in Overall Lg (370308RSN)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 3/4 in Overall Lg (311208RSN)
- Zoro Select Round Spacers