Shop All Round Spacers
Zoro Select
Round Spacer, #10 Screw Size, Nylon, 1/8 in Overall Lg
Mfr # 370210RSN
Zoro # G4814991
product price: $32.99
/pk 1000, $0.03/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Material Nylon
- Outside Diameter 3/8"
- Size 10 x 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 370210RSN
- Zoro # G4814991
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 1/8 in |
Outside Diameter | 3/8" |
Size | 10 x 1/8 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Spacer Shape | Round |
Description
10X1/8 Three Eighths Round Standard Spacer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-1/2 in, Zinc Plated Steel Oval Head Phillips Drive, 4000 PK (0824KPO6)
- ZORO SELECT Masonry Nail, Fluted, 1 1/4 L, PK145 (4NFA3)
- ZORO SELECT Handle Nut, 1/2-13, Gr 2, Ductile Iron, PK25 (2-GH0-510674)
- ZORO SELECT Sheet Metal Screw, #14 x 3 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 25 PK (1WB26)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 3/8 in Overall Lg (370610RSN)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 1/4 in Overall Lg (370410RSN)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 1 in Overall Lg (371610RSN)
- ZORO SELECT Round Spacer, #10 Screw Size, Aluminum, 1/8 in Overall Lg (370210RSA)
- ZORO SELECT Round Spacer, #2 Screw Size, Nylon, 1/4 in Overall Lg (140402RSN)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1/8 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP092)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 1/2 in Overall Lg (310808RSA)
- Zoro Select Round Spacers