Shop All Round Spacers
Zoro Select
Round Spacer, #10 Screw Size, Nylon, 1/4 in Overall Lg
Mfr # 370410RSN
Zoro # G4806162
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Material Nylon
- Outside Diameter 3/8"
- Size 10 x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 370410RSN
- Zoro # G4806162
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 1/4 in |
Outside Diameter | 3/8" |
Size | 10 x 1/4 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Spacer Shape | Round |
Description
10X1/4 Three Eighths Round Standard Spacer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 50 PK (00662)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 2-1/2 in L, Aluminum Plain, 1/2" Hex W (FC2333-1032-A)
- ZORO SELECT Concrete Screw, 3/8" Dia., Hex, 3 in L, Steel Zinc Plated, 200 PK (B70520.037.0300)
- MIDWEST FASTENER #6-32 x 4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 15 PK (36088)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 1/8 in Overall Lg (370210RSN)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 1/2 in Overall Lg (370810RSN)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 3/8 in Overall Lg (370610RSN)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 7/8 in Overall Lg, #10 Inside Dia (371410RS303)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 1 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP277)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 3/4 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP255)
- FASCOMP Spacer, 3/8 RndX7/16, 192 ID, SS, Plain Stainless Steel, 7/16 in Overall Lg, 0.192 in Inside Dia (FC1189-10-SS)
- Zoro Select Round Spacers