Shop All Round Spacers
Zoro Select
Round Spacer, #10 Screw Size, Nylon, 11/16 in Overall Lg
Mfr # 311110RSN
Zoro # G4817615
product price: $44.79
/pk 1000, $0.04/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Material Nylon
- Outside Diameter 5/16"
- Size 10 x 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 311110RSN
- Zoro # G4817615
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 11/16 in |
Outside Diameter | 5/16" |
Size | 10 x 11/16 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Spacer Shape | Round |
Description
10X11/16 Five Sixteenths Round Spacer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Weld Nut, 5/8"-11, Steel, 15/16 in Wd, 1 3/64 in Lg, 29/64 in Ht, 10 PK (HS3 5811)
- ZORO SELECT Coupling Nut, 3/4"-10, Brass, Plain, 2-1/4 in Lg, 1 in Hex Wd, 2 PK (250019BG)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02949)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 8-1/2 in L, 5 PK (U01200.062.0850)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 5/8 in Overall Lg (311010RSN)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 1/8 in Overall Lg (310210RSN)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 3/8 in Overall Lg (310610RSN)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/8 in Overall Lg (140208RSN)
- ZORO SELECT Round Spacer, #12 Screw Size, Stainless Stainless Steel, 7/8 in Overall Lg (371412RS303)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 7/16 in Overall Lg, #10 Inside Dia (370710RS303)
- ZORO SELECT Spacer, 7/16 in Screw Size, Chrome Plated Steel, 2 1/2 in Overall Lg, 0.47 in Inside Dia, 5 PK (MPB1380)
- Zoro Select Round Spacers