Shop All Round Spacers
Zoro Select
Round Spacer, #10 Screw Size, Nylon, 1 in Overall Lg
Mfr # 311610RSN
Zoro # G4815104
product price: $63.19
/pk 1000, $0.06/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Overall Length 1 in
- Material Nylon
- Outside Diameter 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 311610RSN
- Zoro # G4815104
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 1 in |
Outside Diameter | 5/16" |
Size | 10 x 1 in |
Details
Item | Round Spacers, 10X1 #5/16 ROUND ,PK1000 |
System of Measurement | Inch |
Material | Nylon |
Spacer Shape | Round |
Description
Round Spacers,10X1 #5/16 ROUND,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (51765)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51040.050.0016)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 20 PK (71042)
- MIDWEST FASTENER Lag Screw, 5/8 in, 12 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 15 PK (53483)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 5/16 in Overall Lg, 0.166 in Inside Dia (CRF040588GR)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF081603GR)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 3/8 in Overall Lg, 0.192 in Inside Dia (CRF050603GR)
- ZORO SELECT Round Spacer, Plain Aluminum, 7/8 in Overall Lg, #10 Inside Dia (501410RSA)
- ZORO SELECT Round Spacer, #6 Screw Size, Aluminum, 1 in Overall Lg (311606RSA)
- ZORO SELECT Spacer, #6 Screw Size, Plain Aluminum, 1/8 in Overall Lg, 0.14 in Inside Dia, 10 PK (CRF040266GR)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Plain Aluminum, 3/8 in Overall Lg, 0.166 in Inside Dia (312873)
- Zoro Select Round Spacers