Shop All Round Spacers
Zoro Select
Round Spacer, #10 Screw Size, Aluminum, 1/8 in Overall Lg
Mfr # 310210RSA
Zoro # G4831861
product price: $108.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Material Aluminum
- Outside Diameter 5/16"
- Spacer Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310210RSA
- Zoro # G4831861
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 1/8 in |
Outside Diameter | 5/16" |
Size | 10 x 1/8 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Spacer Shape | Round |
Description
10X1/8 Five Sixteenths Round Spacer Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, Zinc, 0.187x1 L, PK25 (WWG-CLPZ-156)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg (Z0782)
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 5 PK (U51007.050.0350)
- ZORO SELECT M3-0.50 x 6 mm Slotted Pan Machine Screw, Plain Brass, 50 PK (M48040.030.0006)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP235)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/8 in Overall Lg (370208RSN)
- ZORO SELECT Round Spacer, #10 Screw Size, Stainless Stainless Steel, 1/2 in Overall Lg (500810RS303)
- ZORO SELECT Round Spacer, #12 Screw Size, Stainless Stainless Steel, 5/16 in Overall Lg (370512RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 1/8 in Overall Lg (500208RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 9/16 in Overall Lg, #12 Inside Dia (500912RSA)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1 in Overall Lg, #12 Inside Dia (371612RS303)
- Zoro Select Round Spacers