Shop All Round Spacers
Zoro Select
Round Spacer, #10 Screw Size, Aluminum, 1/2 in Overall Lg
Mfr # 370810RSA
Zoro # G4807529
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Overall Length 1/2 in
- Material Aluminum
- Outside Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 370810RSA
- Zoro # G4807529
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 1/2 in |
Outside Diameter | 3/8" |
Size | 10 x 1/2 in |
Details
Item | Round Spacers, 10X1/2 #3/8 ROUND,PK1000 |
System of Measurement | Inch |
Material | Aluminum |
Spacer Shape | Round |
Description
Round Spacers,10X1/2 #3/8 ROUND,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Machine Screw, Metric, Pan Head, Phil Drive M2-0.4 X 4MM A2-70 Stainless Steel 10PK (9130645)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/2 in Length, 100 PK (U55050.016.0050)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 2 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.075.2400)
- ZORO SELECT Set Screw, M16 x 2mm, 70mm L, PK10 (M51240.160.0070)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1 in Overall Lg (141608RSN)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 3/16 in Overall Lg, 0.26 in Inside Dia, 10 PK (13SP212)
- ZORO SELECT Round Spacer, Natural Nylon, 9/16 in Overall Lg, #14 Inside Dia (500914RSN)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 9/16 in Overall Lg (370910RSN)
- ZORO SELECT Spacer, M5 Screw Size, Plain Nylon, 20 mm Overall Lg, 5.3 mm Inside Dia, 10 PK (13ME065)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/16 in Overall Lg, #12 Inside Dia (370312RSA)
- ZORO SELECT Round Spacer, #12 Screw Size, Aluminum, 7/16 in Overall Lg (370712RSA)
- Zoro Select Round Spacers