Shop All Shipping Cartons
Zoro Select
Round Shipper Packed Bottles, 13 In.
Mfr # HR128N4-38UN
Zoro # G9718091
original price:
$16.48
21% off
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12 1/2 in
- Inside Width 12 1/2 in
- Color Natural
- Wall Type Single Wall
- Holds (4) 1 gal Bottles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HR128N4-38UN
- Zoro # G9718091
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 1/2 in |
Inside Width | 12 1/2 in |
Width | 13" |
Length | 13" |
Depth | 13" |
Inside Height | 12 1/4 in |
Outside Height | 12 1/4 in |
Outside Length | 12 1/2 in |
Outside Width | 12 1/2 in |
Details
Item | Hazardous Material Shipping Kit |
Color | Natural |
Wall Type | Single Wall |
Holds | (4) 1 gal Bottles |
Material | Plastic |
Includes | (4) 1 gal. Bottles, (4) Caps, (1) Carton |
Standards | FDA Compliant, UN Rated |
Holds Number of Containers | 4 |
Holds Container Style | Bottle |
UN Rating Solid | 4G/Y24.2/S |
Board Test | 53# |
Description
Hazardous Material Shipping Kit, Wall Type Single Wall, Inside Length 12 1/2 in, Inside Width 12 1/2 in, Inside Height 12 1/4 in, Inside LxWxH 12-1/2x12-1/2x12-1/4 in, UN Rating Solid 4G/Y24.2/S, Holds Container Style Bottle, Holds Container Size (4) 1 gal Bottles, Holds Number of Containers 4, Holds (4) 1 gal Bottles, Board Test 53#, Outside Length 12 1/2 in, Outside Width 12 1/2 in, Outside Height 12 1/4 in, Outside LxWxH 12-1/2x12-1/2x12-1/4 in, Material Plastic, Color Natural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 3" Dia. x 26"L, 0.07" Thick, Kraft, 24/Pack (P3026K)
- SHARPIE Permanent Markers, Twin Tip, Fine/Ultra Fine Point, 12/BX, BK PK (SAN32201BX)
- BAND-IT Stainless Steel Band, 50 ft. L, 30 mil (GRC206)
- GBC EZload Roll Film, Nap I, 1.5 mil, 25 x 500 ft, Gloss Clear, PK2 (3000004EZ)
- ZORO SELECT Long Corrugated Boxes, 24" x 8" x 8", Kraft, 25/Bundle (11R251)
- ZORO SELECT Corrugated Boxes, 21" x 21" x 21", Kraft, 15/Bundle (10Y713)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 14", Kraft, 25/Bundle (11A746)
- ZORO SELECT Double Wall Boxes, 36" x 24" x 24", Kraft, 5/Bundle (22XM78)
- ZORO SELECT Corrugated Boxes, 8" x 6" x 5", Kraft, 25/Bundle (11K605)
- ZORO SELECT Telescoping Inner Boxes, 8" x 8" x 48", Kraft, 20/Bundle (55VL54)
- ZORO SELECT Corrugated Mailers, 7" x 7" x 5", White, 50/Bundle (M775)
- Zoro Select Shipping Cartons