Shop All Protective Packaging Accessories
Zoro Select
Round Shipper Packed Bottles, 13 In.
Mfr # HR128N4-38
Zoro # G2996668
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) 1 gal. Bottles, (4) Caps, (1) Carton
- Material Plastic
- Holds (4) 1 gal Bottles
- Color Natural
- Depth 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HR128N4-38
- Zoro # G2996668
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Depth | 13" |
Length | 13" |
Width | 13" |
Inside Length | 13 in |
Outside Length | 13 in |
Outside Height | 13 in |
Outside Width | 13 in |
Inside Height | 13 in |
Inside Width | 13 in |
Details
Includes | (4) 1 gal. Bottles, (4) Caps, (1) Carton |
Material | Plastic |
Holds | (4) 1 gal Bottles |
Color | Natural |
Item | Hazardous Material Shipping Kit |
Standards | FDA Compliant |
Board Test | 32 ECT |
Holds Number of Containers | 4 |
Wall Type | Single Wall |
Holds Container Style | Bottle |
Description
Hazardous Material Shipping Kit, Wall Type Single Wall, Inside Length 13 in, Inside Width 13 in, Inside Height 13 in, Inside LxWxH 13x13x13 in, Holds Container Style Bottle, Holds Container Size (4) 1 gal Bottles, Holds Number of Containers 4, Holds (4) 1 gal Bottles, Board Test 32 ECT, Outside Length 13 in, Outside Width 13 in, Outside Height 13 in, Outside LxWxH 13x13x13 in, Material Plastic, Color Natural, Standards FDA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED Scissors, Titanium, Bent, 8" (13731)
- FRANK WINNE & SONS Tarp Strap, 21", PK50 (79195)
- C-LINE PRODUCTS Report Cover, Binding Bar, Clear, PK50 (32557)
- QUARTET Enclosed Bulletin Board 36" x 24" (2363L)
- ZORO SELECT VCI Film, Blue, 500 ft Roll Length (VSF00053)
- ZORO SELECT Corrosion Inhibiting VCI Tube, 4 in W (VTT00020)
- ZORO SELECT Corrugated Wrap, W 36 In, L 250 Ft. (SF36B)
- ZORO SELECT Packing Peanuts, White, 20 cu. Ft. (4NZE6)
- ZORO SELECT Corrugated Wrap, W 24 In, L 250 Ft. (SF24B)
- ZORO SELECT Cutter, Table Mount, 59Inch (5NWA2)
- PARTNERS BRAND Vermiculite, 1A Fine, Tan, 1/Each (VER1A)
- Zoro Select Protective Packaging