Shop All Measuring Utensils
Zoro Select
Round Scoop, HDPE, 6oz, PK50
Mfr # 8444
Zoro # G3890546
product price: $80.99
/pk 50, $1.62/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 oz
- Material Polyethylene
- Color White
- Type Soil Sampling
- Product Type Scoop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8444
- Zoro # G3890546
- Country of Origin United States
- Category Measuring Utensils
Details
Item | Scoop |
Capacity | 6 oz |
Material | Polyethylene |
Color | White |
Type | Soil Sampling |
Product Type | Scoop |
Sterile/Non-Sterile | Non-Sterile |
Capacity - Metric | 177.44 mL |
Features | Pre-Cleaned to EPA Protocol B, Individually Packaged In Poly Bag |
Capacity - Imperial | 6 fl oz |
Autoclavable | No |
Description
Scoop, Product Type Scoop, Material Polyethylene, Capacity - Imperial 6 fl oz, Color White, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards Not Applicable, Capacity - Metric 177.44 mL, Features Pre-Cleaned to EPA Protocol B, Individually Packaged In Poly Bag, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMSTOCK CASTLE Thermostat Knob 2 D, Off-Low-250-500 (33K)
- TURBO AIR Main Pcb (G8F5400103)
- DELFIELD Relay, Compressor - Overload (3516446)
- WINCO 18 in x 24 in x 1/2 in Brown Cutting Board (CBBN-1824)
- ZORO SELECT Graduated Measuring Cup, 32 Oz, SS (95325)
- ZORO SELECT Cup 4 Qt 6 1/8X7 1/4 304SS (79540)
- ZORO SELECT Graduated Measuring Cup, 64 Oz, SS (95640)
- VIKAN Measuring Cup, Blue, Plastic (60003)
- RUBBERMAID COMMERCIAL Polycarbonate Measuring Cup, 1 Pint (FG321500CLR)
- ARAVEN MEASURING CUP PC 2.1qt TRANSPARENT (01365)
- VIKAN Measuring Cup, White, Plastic (60005)
- Zoro Select Measuring Utensils