Shop All Stainless Steel Rods
Zoro Select
Round Rod, SST, 1/4in Dia. x 36 In. L, PK4
Mfr # 7140
Zoro # G6082982
original price:
$26.99
5% off
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 303
- Diameter 1/4 in
- Length 3 ft
- Finish Mill
- Type General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7140
- Zoro # G6082982
- UPC # 614121171404
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Diameter | 1/4 in |
Length | 3 ft |
Diameter Tolerance | +/-0.003 in |
Length Tolerance | +/-0.032 in |
Outside Diameter Tolerance | +/-0.003 in |
Overall Length | 36 in |
Outside Diameter | 1/4 in |
Description
Stainless Steel Rod 303, Stainless Steel, 303, Rod, Outside Diameter 1/4 in, Outside Diameter Tolerance +/-0.003 in, 36 in Overall Length, Length Tolerance +/-0.032 in, Mechanical Finish Mill, Yield Strength 30 psi, Tensile Strength 85 psi, B83 to B95 Rockwell Hardness, Standards ASTM A581
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N Rubber Strip-40A-1/16"T x 4"W (BULK-RS-H40-276)
- USA INDUSTRIALS HDPE Plastic Sheet 8 ft L x 4 ft W x 1/2 in Thick (BULK-PS-PE-30)
- FIBERGRATE RD Tube, ISOFR, Gry, 2 ODx1/4 In Wall, 10 Ft (871030)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.236" Thick (BULK-PS-PC-608)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R.375-36)
- ZORO SELECT Rod, SS, 303, 1/2 In Dia x 3 Ft L (2EXB1)
- ZORO SELECT SS Round Bar 303, 48 in Overall L (2025_48_0)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (0R.937-6)
- ZORO SELECT SS Round Bar 303, 36 in Overall L (19608_36_0)
- ZORO SELECT Rod, SS, 416, 1 3/4 In Dia x 1 Ft L (2EXL3)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R1.25-36)
- Zoro Select Stainless Steel Rods