Shop All Rivet Washers
Zoro Select
Round Rivet Washer, 1/8 in ID, 3/8 in OD, Steel, Zinc Plated Finish, 500 PK
Mfr # U34360.012.0037
Zoro # G3217435
original price:
$11.49
10% off
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Steel
- Fastener Finish Zinc Plated
- Washer Thickness 0.056 in
- System of Measurement Inch
- Thickness Tolerance 0.052 to 0.060 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U34360.012.0037
- Zoro # G3217435
- UPC # 190735866160
- Country of Origin Multiple
- Category Rivet Washers
Dimensions
Washer Outside Dia. | 3/8 in |
Washer Inside Dia. | 1/8 in |
Details
Item | Rivet Washer |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Washer Thickness | 0.056 in |
System of Measurement | Inch |
Thickness Tolerance | 0.052 to 0.060 in |
Washer Shape | Round |
Shape | ROUND |
Type | Standard |
For Use With | Rivets |
Description
Rivet Washer, Washer Shape Round, Steel, Fastener Finish Plain, Washer Inside Dia. 1/8 in, Washer Outside Dia. 3/8 in, Washer Thickness 0.056 in, Standard, Thickness Tolerance 0.052 in to 0.060 in, For Use With Rivets, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Socket Head Cap Screw Cls 12.9 Mtc Alen M8-1.25 X 120MM Black Ox Coat Steel 5PK (9181580)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.166 in Inside Dia, 10 PK (CRF040888GR)
- MIDWEST FASTENER Lag Screw, 1/4 in, 1-1/2 in, Stainless Steel, Hex Hex Drive, 50 PK (50627)
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.025.0125)
- ZORO SELECT Round Rivet Washer, 3/16 in ID, 1/2 in OD, Steel, Zinc Plated Finish, 500 PK (U34360.018.0050)
- ZORO SELECT Round Rivet Washer, 1/4 in ID, 1/2 in OD, Steel, Zinc Plated Finish, 100 PK (U34360.025.0050)
- ZORO SELECT Square Rivet Washer, 3/16 in ID, 1/2 in OD, Steel, Zinc Plated Finish, 500 PK (U34365.018.0050)
- ZORO SELECT Round Rivet Washer, 3/16 in ID, 1/2 in OD, Aluminum, Plain Finish, 500 PK (U34363.018.0050)
- ZORO SELECT Square Rivet Washer, 3/32 in ID, 1/2 in OD, Steel, Zinc Plated Finish, 500 PK (U34365.009.0050)
- ZORO SELECT Round Rivet Washer, 1/8 in ID, 3/8 in OD, Aluminum, Plain Finish, 500 PK (U34363.012.0037)
- MIDWEST FASTENER Round Rivet Washer, 1/8 in ID, Aluminum, 100 PK (53946)
- Zoro Select Rivet Washers