Shop All Rivet Washers
Zoro Select
Round Rivet Washer, 1/4 in ID, 1/2 in OD, Aluminum, Plain Finish, 100 PK
Mfr # U34363.025.0050
Zoro # G2741977
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Aluminum
- Fastener Finish Plain
- Washer Thickness 0.056 in
- System of Measurement Inch
- Thickness Tolerance 0.052 to 0.060 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U34363.025.0050
- Zoro # G2741977
- Country of Origin Multiple
- Category Rivet Washers
Dimensions
Washer Outside Dia. | 1/2 in |
Washer Inside Dia. | 1/4 in |
Outside Dia. | 1/2" |
Inside Dia. | 1/4" |
Details
Item | Rivet Washer |
Basic Material | Aluminum |
Fastener Finish | Plain |
Washer Thickness | 0.056 in |
System of Measurement | Inch |
Thickness Tolerance | 0.052 to 0.060 in |
Washer Shape | Round |
Type | Standard |
Shape | ROUND |
For Use With | Rivets |
Finish | Plain |
Material | Aluminum |
Thickness | 0.056" |
Description
Rivet Washer, Washer Shape Round, Aluminum, Fastener Finish Plain, Washer Inside Dia. 1/4 in, Washer Outside Dia. 1/2 in, Washer Thickness 0.056 in, Standard, Thickness Tolerance 0.052 in to 0.060 in, For Use With Rivets, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Plain Steel, 2 in L (A0020240200)
- RECOIL Helical Insert, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (25103)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 8 mm Steel, Zinc Flake Finish, 200 PK (HLS-8)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 3 in L, Steel, Plain Finish, 10 PK (U08360.037.0300)
- ZORO SELECT Round Rivet Washer, 1/8 in ID, 3/8 in OD, Aluminum, Plain Finish, 500 PK (U34363.012.0037)
- ZORO SELECT Round Rivet Washer, 3/16 in ID, 1/2 in OD, Aluminum, Plain Finish, 500 PK (U34363.018.0050)
- ZORO SELECT Square Rivet Washer, 1/8 in ID, 1/2 in OD, Steel, Zinc Plated Finish, 500 PK (U34365.012.0050)
- ZORO SELECT Round Rivet Washer, 3/16 in ID, 1/2 in OD, Steel, Zinc Plated Finish, 500 PK (U34360.018.0050)
- ZORO SELECT Round Rivet Washer, 1/8 in ID, 3/8 in OD, Steel, Zinc Plated Finish, 500 PK (U34360.012.0037)
- ZORO SELECT Round Rivet Washer, 1/4 in ID, 1/2 in OD, Steel, Zinc Plated Finish, 100 PK (U34360.025.0050)
- MIDWEST FASTENER Round Rivet Washer, 5/32 in ID, Aluminum, 100 PK (53947)
- Zoro Select Rivet Washers