Shop All Fastener Caps & Plugs
Zoro Select
Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 53 PK
Mfr # FC.WP.1SH916.HM
Zoro # G4331966
product price: $2.59
/pk 53, $0.05/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 9/16 in
- Fits Bolt Head Style Round Poke
- Color Maple
- Material Wood
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FC.WP.1SH916.HM
- Zoro # G4331966
- UPC # 663807282071
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Diameter | 9/16 in |
Details
Item | Self-Adhesive Screw Cap |
Fits Bolt Head Style | Round Poke |
Color | Maple |
Material | Wood |
Finish | Plain |
Type | Self-Adhesive |
System of Measurement | Inch |
Material Type | Wood |
Drive Type | No Drive |
Description
Screw Cap, Material Wood, Color Clear Maple, System of Measurement Inch, Diameter 9/16 in, Pack Size Small, Package Quantity 53
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring P, HD Coiled, 3/16x7/8,4500lb, PK10 (U51431.018.0087)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/4 in Lg (Z2371)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK (N01000.100.0550)
- G.L. HUYETT Woodruff Key, 1/4 x 1 in Key Size, 808 SAE Number, 7/16 in H, Carbon Steel Plain (WKC-015)
- ZORO SELECT Socket Spoke Screw Plug, 10 mm Dia, Steel Plain, 50 PK (M07660.100.0100)
- ZORO SELECT Socket Spoke Screw Plug, 14 mm Dia, Steel Plain, 25 PK (M07640.140.0150)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FCPW1SH916MP FC.PW.1SH916.MP)
- ZORO SELECT Socket Spoke Screw Plug, 16 mm Dia, Steel Plain, 25 PK (M07660.160.0150)
- ZORO SELECT Button Spoke Screw Plug, 1/4 in Dia, Black, Plastic 100 PK (9812PK)
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, Black, PVC 53 PK (FCSP1SH916BL)
- KIPP Folding Screw Cap, 80 mm Dia, Black, Plastic (K0561.80)
- Zoro Select