Shop All Knockout Punch Parts
Zoro Select
Round Part
Mfr # TT6EXP8002G
Zoro # G8958625
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- For Use With Mfr. Model Number 6EXR3
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TT6EXP8002G
- Zoro # G8958625
- UPC # 190735468029
- Country of Origin China
- Category Knockout Punch Parts
Details
Impact Rated | No |
Item | Round Part |
For Use With Mfr. Model Number | 6EXR3 |
Material | Steel |
Description
Round Part, For Use With Grainger Item Number 6EXR3, Material Steel, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Collet Hold Extension, SlimFIT 6, 3in (06032-3)
- MILWAUKEE TOOL & EQUIPMENT Milwaukee 12 Inch Strap Wrench (1301200)
- ANCOR Ancor 6 to 1/0 AWG Heavy-Duty Hex Lug & Terminal Crimper (703050)
- GREENLEE Punch-Rd 1.500 Od 38, 1Mm (3207AV)
- L.H. DOTTIE L.H. Dottie 1-3/8'' Die (1'' Conduit) (HPD138)
- GREENLEE Knock Out Die (KD-1-1/4)
- GREENLEE Knock Out Die (KD-1)
- GREENLEE Knock Out Die (KD-4)
- ECLIPSE TOOLS Repl Knockout Punch Die, 2" Std Sty (902-607)
- WESTWARD Die, Hardened Cr-Mo Steel, 1-7/32 in. L (39CE97)
- GREENLEE Knock Out Draw Stud (DSH-1-1/8)
- Zoro Select Knockout Punch Parts