Shop All Security Identification Supplies
Zoro Select
Round Neck Cord, Black, PK10
Mfr # 2XKG9
Zoro # G2988343
product price: $3.29
/pk 10, $0.33/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Key Ring
- Legend Blank
- Color Black
- Material polypropylene
- Length 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2XKG9
- Zoro # G2988343
- UPC # 190735038277
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Length | 38 in |
Width | 1/8 in |
Details
Item | Round Neck Cord |
Type | Key Ring |
Legend | Blank |
Color | Black |
Material | polypropylene |
Shop By | Closeouts |
Description
Round Neck Cord, Key Ring, Material Polypropylene, Color Black, Length 38 in, Width 1/8 in, Legend Blank, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENWOOD Earphone Microphone, Cord 3 ft., Black (EMC-13W)
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH Replaces BP20-12 GP12220 NP20-12 SLA Battery (ML22-1231210111111)
- POWER UP! USB Charger-Wall Plug 20w 1 Port USB-C (191-07121)
- MONOPRICE CPU Cord, Displayport/VGA, 6ft, White (6019)
- ZORO SELECT Badge Holder, Vertical, 3-1/4" H, PK5 (52RU31)
- ZORO SELECT Flat Neck Cord and Reel, Blue (2XKK1)
- ZORO SELECT Clip on Badge Holder, PK5 (2XKF2)
- ZORO SELECT Heavy Weight Badge Clip, PK10 (3KMJ9)
- ZORO SELECT Arm Band Badge Holder, PK5 (2XKF7)
- ZORO SELECT Retractable Reel w Clamp, Silver (2XKG8)
- AVERY Top-Loading Garment-Friendly Clip, PK12 (74651)
- Zoro Select Security Identification Supplies