Shop All Ceramic Magnets
Zoro Select
Round Magnet with Handle, 95 lb. Pull
Mfr # 3DXW9
Zoro # G1133946
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 13/64 in
- Material Ceramic Magnet, Vinyl Handle
- Casing Material Steel
- Max. Pull 95 lb
- Overall Height 1 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3DXW9
- Zoro # G1133946
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Diameter | 3 13/64 in |
Overall Height | 1 13/32 in |
Details
Material | Ceramic Magnet, Vinyl Handle |
Casing Material | Steel |
Max. Pull | 95 lb |
Thickness | 0.425 in |
Item | Round Magnet with Handle |
Stability Temp. | 180 Degrees F |
Magnet Style | Round Magnet with Handle |
Description
Round Magnet with Handle, Material Ceramic Magnet, Vinyl Handle, Max. Pull 95 lb, Thickness 0.425 in, Overall Height 1 13/32 in, Diameter 3 13/64 in, Casing Material Steel, Stability Temp. 180 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 1 in. D Tempered Steel Silver Split Rings/Cable Rings Key Ring, 50PK (703514)
- KEYLESSFACTORY Garage Door Keychain Remote Replacement for Liftmaster Sears Chamberlain Craftsman 891LM (KLF-MINI)
- ZORO SELECT O-Ring, Dash 334, Buna N, 0.21 In., PK50 (U38801.018.0262)
- STRYBUC Patio Screen Door Roller Assy. (10-306)
- ZORO SELECT Rectangle Magnet with Handle, 40 lb. Pull (3DXX4)
- ZORO SELECT Round Base Magnet, 65 lb. Pull (3LJY2)
- ZORO SELECT Block Magnet, 3.2 lb. Pull (10E790)
- ZORO SELECT Round Base Magnet, 16 lb. Pull (6XY85)
- ZORO SELECT Lifting Magnet, 100 lb. Pull (6YA69)
- ZORO SELECT Round Base Magnet, 11 lb. Pull, PK2 (RB20CCER)
- MASTER MAGNETICS Master Magnetics Ceramic Round Base Magnet RB45CBX - 16 Lbs. Pull - Pkg Qty 25 (RB45CBX)
- Zoro Select Ceramic Magnets