Shop All Ceramic Magnets
Zoro Select
Round Magnet with Handle, 65 lb. Pull
Mfr # 3DXW8
Zoro # G2995946
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic Magnet, Vinyl Handle
- Max. Pull 65 lb
- Thickness 0.374 in
- Overall Height 1 21/64 in
- Diameter 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3DXW8
- Zoro # G2995946
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Overall Height | 1 21/64 in |
Diameter | 2 5/8 in |
Details
Material | Ceramic Magnet, Vinyl Handle |
Max. Pull | 65 lb |
Thickness | 0.374 in |
Item | Round Magnet with Handle |
Casing Material | Steel |
Stability Temp. | 180 Degrees F |
Description
Round Magnet with Handle, Material Ceramic Magnet, Vinyl Handle, Max. Pull 65 lb, Thickness 0.374 in, Overall Height 1 21/64 in, Diameter 2 5/8 in, Casing Material Steel, Stability Temp. 180 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT COMPONENTS Lippert Components 730812 Screen Shot Automatic Screen Door Closer - 24" (730812)
- ACORN MFG DOOR PULL 1-5/8"" BLK IRN (APFBP)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Hardened Steel Body, Hardened Steel Shackle (83/55 RK KD-300)
- STRYBUC Folding Handle Bronze (37-109FH-1)
- ZORO SELECT Round Base Magnet, 16 lb. Pull (6XY85)
- ZORO SELECT Rectangle Magnet with Handle, 40 lb. Pull (3DXX4)
- ZORO SELECT Lifting Retrieving Magnet, 225 lb. Pull (2VAF7)
- ZORO SELECT Ring Magnet, 4.4 lb. Pull (10E795)
- ZORO SELECT Ring Magnet, 2.4 lb. Pull, PK2 (10E784)
- ZORO SELECT Block Magnet, 3.2 lb. Pull (10E790)
- STORCH PRODUCTS Disc Magnet, Neodymium, 13.4 lb. Pull (1302-S)
- Zoro Select Ceramic Magnets