Shop All Ceramic Magnets
Zoro Select
Round Magnet with Handle, 16 lb. Pull
Mfr # 3DXW6
Zoro # G0316592
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic Magnet, Vinyl Handle
- Max. Pull 16 lb
- Thickness 0.283 in
- Overall Height 15/16 in
- Diameter 1 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3DXW6
- Zoro # G0316592
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Overall Height | 15/16 in |
Diameter | 1 7/16 in |
Details
Material | Ceramic Magnet, Vinyl Handle |
Max. Pull | 16 lb |
Thickness | 0.283 in |
Item | Round Magnet with Handle |
Casing Material | Steel |
Stability Temp. | 180 Degrees F |
Features | Hold Blueprints, Calendars, Important Memos, Visual Aides, Work plans and more with these convenient, Heavy-Duty Magnetic Bases. Ideal for Warehouses, Workrooms, Offices and in the Classroom. Each Round Magnet Features Durable Nickel Plating and Easy-grip Knob for Positioning, Includes non-scratch liner to prevent marring |
Description
Round Magnet with Handle, Material Ceramic Magnet, Vinyl Handle, Max. Pull 16 lb, Thickness 0.283 in, Overall Height 15/16 in, Diameter 1 7/16 in, Casing Material Steel, Stability Temp. 180 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Elec. Strike, 12VDC, H.Duty, Fail Safe/Secure (7100-310-628-00)
- ADAMS RITE AdamsRite: THRESHOLD BOLT TWO POINT, ADD ON TO MS1850 FOR TWO POINT LOCK SYSTEM (ADR-4015-18-IB)
- DEXTER BY SCHLAGE Manual Hydraulic DCH1000 Series Heavy Duty Surface Door Closers Surface Door Closer Heavy Duty (DCH1000-STD-FULL RW/PA DB)
- GLOBAL INDUSTRIAL Multi Purpose Metal Access Panel, Key Lock, 24Wx24H, Gray (602332)
- ZORO SELECT Block Magnet, 30 lb. Pull (10E792)
- ZORO SELECT Lifting Retrieving Magnet, 100 lb. Pull (6YA68)
- ZORO SELECT Lifting Retrieving Magnet, 150 lb. Pull (2VAF6)
- ZORO SELECT Ring Magnet, 2.4 lb. Pull, PK2 (10E784)
- ZORO SELECT Block Magnet, 15 lb. Pull (10E789)
- ZORO SELECT Round Base Magnet, 65 lb. Pull (3LJY2)
- ZORO SELECT Block Magnet, 3 lb. Pull (10E793)
- Zoro Select Ceramic Magnets