Shop All Indicator Lights
Zoro Select
Round Indicator Light, Yellow, 3VDC
Mfr # 24M143
Zoro # G4686211
product price: $3.65
/ea
Sold in multiples of 2 for $7.30
$7.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 3V DC
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Color Yellow
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24M143
- Zoro # G4686211
- UPC # 190735435984
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 16mm Mounting dia |
Manufacturer Warranty Length | 3 yr |
Stem Thread Size | M16 |
Panel Cutout Diameter | 16 mm |
Overall Width | 0.72 in |
Overall Depth | 1.5 in |
Overall Height | 0.72 in |
Description
Raised Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Yellow, Voltage 3V DC, Size 16mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 4 AWG, 100 ft., Red, Rubber (19YE26)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Aluminum (A14P12AL)
- PICO Automotive Fuse, ATC/ATO Series, 30A, 32V DC, 25 PK (1017G)
- EATON B-LINE J-Hook, 1/4In Rod, 1 5/16In Max Cap (BCH21-W2)
- ZORO SELECT Round Indicator Light, Red, 12VDC (24M075)
- ZORO SELECT Flat Indicator Light, Blue, 12VDC (24M063)
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M036)
- ZORO SELECT Flat Indicator Light, Green, 24VDC (24M170)
- ZORO SELECT Flat Indicator Light, Yellow, 120VAC (24M105)
- ZORO SELECT Raised Indicator Light, Green, 120V (20C852)
- ROBERTSHAW Electric Cooking Control, Infinite (5500-113M)
- Zoro Select Push Buttons & Indicators