Shop All Indicator Lights
Zoro Select
Round Indicator Light, Yellow, 12VDC
Mfr # 24M146
Zoro # G4676366
original price:
$7.77
53% off
new price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Color Yellow
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24M146
- Zoro # G4676366
- UPC # 190735436011
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 16mm Mounting dia |
Stem Thread Size | M16 |
Manufacturer Warranty Length | 3 yr |
Overall Width | 0.72 in |
Overall Height | 0.72 in |
Panel Cutout Diameter | 16 mm |
Overall Depth | 1.5 in |
Description
Raised Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Yellow, Voltage 12V DC, Size 16mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Pwr Dist Block, 175A, 2P, 6P Secndry, 600VAC (MPDB67562)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC200/240)
- SQUARE D Thermal Unit, 4.08 to 4.32A (A5.78)
- BURNDY Power Distribution Block, 14 to 2/0 AWG (BDBMCS1F1)
- ZORO SELECT Flat Indicator Light, Blue, 12VDC (24M063)
- ZORO SELECT Round Indicator Light, Green, 120VAC (24M153)
- ZORO SELECT Flat Indicator Light, Blue, 120VAC (24M140)
- ZORO SELECT Round Indicator Light, Red, 12VDC (24M145)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M061)
- ZORO SELECT Round Indicator Light, Green, 120VAC (24M050)
- SCHNEIDER ELECTRIC Pilot Light, Yellow, 16mm, LED (XB6DV5BB)
- Zoro Select Switches