Shop All Indicator Lights
Zoro Select
Round Indicator Light, Yellow, 12VDC
Mfr # 24M021
Zoro # G4701243
product price: $1.69
/ea
Sold in multiples of 3 for $5.07
$5.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Color Yellow
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24M021
- Zoro # G4701243
- UPC # 190735434772
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 6mm Mounting dia |
Manufacturer Warranty Length | 3 yr |
Panel Cutout Diameter | 6 mm |
Stem Thread Size | M6 |
Overall Depth | 1.18 in |
Overall Height | 0.28 in |
Overall Width | 0.28 in |
Description
Raised Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Yellow, Voltage 12V DC, Size 6mm Mounting dia, Electrical Connection Lead for Soldering, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Disconnect, Female, 10 to 12 AWG, Yllw, PK50 (10-155F)
- GE Magnetic Coil, 115-120V, 30A (CR460XCJ)
- CALBOND Female Hub, EYS Male, 3/4in., PVC Ctd (PV0700EYS26)
- CALBRITE Hygenic Flex Fitting, 1/2" Trade Size (S60500FCHG)
- ZORO SELECT Flat Indicator Light, Green, 12VDC (24M095)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M164)
- ZORO SELECT Flat Indicator Light, White, 24VDC (24M172)
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M133)
- ZORO SELECT Flat Indicator Light, Green, 120VAC (24M175)
- ZORO SELECT Flat Indicator Light, Red, 24VDC (24M168)
- DAYTON Flush Indicator Light, 8mm, 240V, Green (22NY80)
- Zoro Select Switches