Shop All Indicator Lights
Zoro Select
Round Indicator Light, Yellow, 120VAC
Mfr # 24M152
Zoro # G4669077
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110V AC
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Color Yellow
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24M152
- Zoro # G4669077
- UPC # 190735436073
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 16mm Mounting dia |
Manufacturer Warranty Length | 3 yr |
Overall Depth | 1.5 in |
Stem Thread Size | M16 |
Panel Cutout Diameter | 16 mm |
Overall Height | 0.72 in |
Overall Width | 0.72 in |
Description
Raised Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Yellow, Voltage 110V AC, Size 16mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 4 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Lock Replacement (PK22FL)
- ZORO SELECT Round Indicator Light, Red, 24VDC (24M045)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/2 (234-SR)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .30-43 (7304-002R)
- ZORO SELECT Protrude Indicator Light, Red, 24VDC (24M029)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M033)
- ZORO SELECT Round Indicator Light, Green, 24VDC (24M080)
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M064)
- ZORO SELECT Flat Indicator Light, Green, 12VDC (24M095)
- ZORO SELECT Flat Indicator Light, Blue, 12VDC (24M035)
- DAYTON Flush Indicator Light, 8mm, 240V, Green (22NY80)
- Zoro Select Switches