Shop All Indicator Lights
Zoro Select
Round Indicator Light, Yellow, 120VAC
Mfr # 24M049
Zoro # G4657676
original price:
$4.86
13% off
new price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110V AC
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Color Yellow
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24M049
- Zoro # G4657676
- UPC # 190735435052
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 8mm Mounting dia |
Stem Thread Size | M8 |
Panel Cutout Diameter | 5/16 in |
Manufacturer Warranty Length | 3 yr |
Overall Width | 0.37 in |
Overall Height | 0.37 in |
Overall Depth | 1.3 in |
Description
Raised Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Yellow, Voltage 110V AC, Size 8mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 4 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 15A, 600V AC, Indicating (LPJ-15SPI)
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-T/FF)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, Orange, PVC Insulation (411050503)
- LEGRAND Prewired Raceway, 15A, 6 Outlet, White (WH20GB306)
- ZORO SELECT Protrude Indicator Light, Red, 24VDC (24M029)
- ZORO SELECT Flat Indicator Light, Green, 120VAC (24M106)
- ZORO SELECT Round Indicator Light, Green, 120VAC (24M050)
- ZORO SELECT Round Indicator Light, Red, 120VAC (24M115)
- ZORO SELECT Flat Indicator Light, White, 120VAC (24M141)
- ZORO SELECT Round Indicator Light, Green, 12VDC (24M022)
- ZORO SELECT Protrude Indicator Light, Yellow, 120VAC (24M161)
- Zoro Select Push Buttons & Indicators