Shop All Indicator Lights
Zoro Select
Round Indicator Light, Red, 24VDC
Mfr # 24M078
Zoro # G4691477
original price:
$5.09
15% off
new price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Color Red
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24M078
- Zoro # G4691477
- UPC # 190735435342
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 10mm Mounting dia |
Stem Thread Size | M10 |
Panel Cutout Diameter | 10 mm |
Overall Width | 0.45 in |
Manufacturer Warranty Length | 3 yr |
Overall Height | 0.45 in |
Overall Depth | 1.3 in |
Description
Raised Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Red, Voltage 24V DC, Size 10mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 22 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0094 Diameter, Black, 100 ft Length (22UL1015TPCBLA100)
- SOUTHWIRE Metal Clad, 3 w/Ground Conductors (61097301)
- GENERAC Lockable Fuel Cap for Diesel Generator (6512)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 30 A, NEMA 1 (D221N)
- ZORO SELECT Protrude Indicator Light, Red, 120VAC (24M057)
- ZORO SELECT Flat Indicator Light, Red, 12VDC (24M163)
- ZORO SELECT Raised Indicator Light, Red, 120V (20C855)
- ZORO SELECT Flat Indicator Light, White, 24VDC (24M136)
- ZORO SELECT Flat Indicator Light, Red, 12VDC (24M060)
- ZORO SELECT Flat Indicator Light, Green, 120VAC (24M139)
- SCHNEIDER ELECTRIC Pilot Light, Red, Incandescent (9001SKP1R9)
- Zoro Select Switches