Shop All Indicator Lights
Zoro Select
Round Indicator Light, Red, 120VAC
Mfr # 24M151
Zoro # G4675702
original price:
$6.59
24% off
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110V AC
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Color Red
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24M151
- Zoro # G4675702
- UPC # 190735436066
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 16mm Mounting dia |
Overall Height | 0.72 in |
Manufacturer Warranty Length | 3 yr |
Overall Width | 0.72 in |
Panel Cutout Diameter | 16 mm |
Overall Depth | 1.5 in |
Stem Thread Size | M16 |
Description
Raised Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Red, Voltage 110V AC, Size 16mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 4 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Plug, 2 Poles, 250VDC/600VAC, 50A (3763)
- ASI 6 AWG Insulated Inline Splice, Wire Range 2/0 to 6 AWG, Black Insulation, UL Listed (AICD2-0-1)
- WIEGMANN Fiberglass Enclosure, 9.74 in H, 8 in W, 6-1/4 in D, NEAM 4X; 6P; 12, Hinged (HW-J100806CHQRWW)
- HONEYWELL Toggle Switch (OFF)-None-ON SPST 10A @ 277V Screw Terminals (1TL1-4)
- ZORO SELECT Protrude Indicator Light, Yellow, 24VDC (24M088)
- ZORO SELECT Protrude Indicator Light, Green, 24VDC (24M159)
- ZORO SELECT Raised Indicator Light, Red, 120V (20C855)
- ZORO SELECT Round Indicator Light, Yellow, 12VDC (24M146)
- ZORO SELECT Protrude Indicator Light, Red, 12VDC (24M026)
- ZORO SELECT Protrude Indicator Light, Yellow, 24VDC (24M030)
- ZORO SELECT Flat Indicator Light, Green, 120VAC (24M175)
- Zoro Select Indicator Lights