Shop All Indicator Lights
Zoro Select
Round Indicator Light, Red, 120VAC
Mfr # 24M115
Zoro # G4650161
original price:
$5.89
10% off
new price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110V AC
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Color Red
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24M115
- Zoro # G4650161
- UPC # 190735435700
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 12mm Mounting dia |
Manufacturer Warranty Length | 3 yr |
Overall Height | 0.53 in |
Overall Width | 0.53 in |
Stem Thread Size | M12 |
Overall Depth | 1.4 in |
Panel Cutout Diameter | 12 mm |
Description
Raised Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Red, Voltage 110V AC, Size 12mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 4 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2032S.18.10)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Yellow, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRYEL250)
- GE Thermal Unit, 0.65A (CR123H074A)
- PANDUIT J Hook, For Wall Mount Applications, PK10 (JP2W)
- ZORO SELECT Flat Indicator Light, Green, 12VDC (24M129)
- ZORO SELECT Flat Indicator Light, Green, 120VAC (24M072)
- ZORO SELECT Flat Indicator Light, Blue, 120VAC, Size: 8mm Mounting dia (24M073)
- ZORO SELECT Flat Indicator Light, Green, 12VDC (24M095)
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M097)
- ZORO SELECT Flat Indicator Light, Yellow, 120VAC (24M174)
- QUINCY LAB Indicator Light (401-2202)
- Zoro Select Push Buttons & Indicators