Shop All Indicator Lights
Zoro Select
Round Indicator Light, Red, 120VAC
Mfr # 24M048
Zoro # G4704567
original price:
$6.31
9% off
new price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110V AC
- Color Red
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24M048
- Zoro # G4704567
- UPC # 190735435045
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 8mm Mounting dia |
Overall Depth | 1.3 in |
Overall Width | 0.37 in |
Overall Height | 0.37 in |
Panel Cutout Diameter | 5/16 in |
Manufacturer Warranty Length | 3 yr |
Stem Thread Size | M8 |
Description
Raised Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Red, Voltage 110V AC, Size 8mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 4 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Clip, American Glass Fuse Class, 15A Max. Amps, 600V AC Max. Volts, 15A Amp Range (SDC6)
- SQUARE D Load Center, QO, 42 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO342MQ200RB)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 48/52V DC, 240W, 5.0A, DIN Rail (CS10.481)
- STANLEY CordMax 9-Foot 3-Outlet Indoor Extension Cord (31131)
- ZORO SELECT Flat Indicator Light, Green, 24VDC (24M134)
- ZORO SELECT Protrude Indicator Light, Red, 12VDC (24M118)
- ZORO SELECT Flush Indicator Light, Red, 24V (20C841)
- ZORO SELECT Flat Indicator Light, Blue, 24VDC (24M135)
- ZORO SELECT Round Indicator Light, Red, 120VAC (24M115)
- ZORO SELECT Protrude Indicator Light, Green, 120VAC (24M059)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, Incandescent (9001KP1R9)
- Zoro Select Switches