Shop All Indicator Lights
Zoro Select
Round Indicator Light, Green, 3VDC
Mfr # 24M144
Zoro # G4691337
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 3V DC
- Color Green
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24M144
- Zoro # G4691337
- UPC # 190735435991
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 16mm Mounting dia |
Stem Thread Size | M16 |
Overall Depth | 1.5 in |
Manufacturer Warranty Length | 3 yr |
Overall Width | 0.72 in |
Panel Cutout Diameter | 16 mm |
Overall Height | 0.72 in |
Description
Raised Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Green, Voltage 3V DC, Size 16mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 316L Stainless Steel Concept Enclosure, 12 in H, 6 in D (CSD12126SS6)
- MERSEN Pwr Dist Block, 175A, 2P, 2/0-14 AWG, 600VAC, Width: 1.98 in (MPDB63132)
- VICTRON ENERGY BlueSolar MPPT 75/10 Retail (SCC010010050R)
- SHRINK-KON Shrink Tubing, 2.0in ID, Black, 4ft, PK2 (HS500-1000-4)
- ZORO SELECT Flush Indicator Light, Green, 120V (20C848)
- ZORO SELECT Round Indicator Light, Red, 12VDC, IP Rating: 40 (24M020)
- ZORO SELECT Raised Indicator Light, Amber, 24V (20C842)
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M097)
- ZORO SELECT Protrude Indicator Light, Yellow, 24VDC (24M030)
- ZORO SELECT Flat Indicator Light, Red, 120VAC (24M104)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-B)
- Zoro Select Push Buttons & Indicators