Shop All Indicator Lights
Zoro Select
Round Indicator Light, Green, 24VDC
Mfr # 24M047
Zoro # G4654657
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Color Green
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24M047
- Zoro # G4654657
- UPC # 190735435038
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 8mm Mounting dia |
Overall Depth | 1.3 in |
Overall Height | 0.37 in |
Stem Thread Size | M8 |
Panel Cutout Diameter | 5/16 in |
Overall Width | 0.37 in |
Manufacturer Warranty Length | 3 yr |
Description
Raised Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Green, Voltage 24V DC, Size 8mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUJEN Heavy Duty Limit Switch, Plunger, SPDT (MJ1-6111)
- SOUTHWIRE Building Wire, XHHW, 10 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (37112003)
- BURNDY HD Compression Terminal, 2AWG, 5/16"Stud (YAV2CL2BOX)
- AC WORKS 1FT SOOW 12/3 3-Prong L6-20 Male Plug to 6-15/20R 15/20A 250V Connector (L620620-012)
- ZORO SELECT Protrude Indicator Light, Green, 120VAC (24M092)
- ZORO SELECT Flat Indicator Light, Blue, 12VDC (24M166)
- ZORO SELECT Flat Indicator Light, Blue, 120VAC, Size: 8mm Mounting dia (24M073)
- ZORO SELECT Round Indicator Light, Red, 12VDC, IP Rating: 40 (24M020)
- ZORO SELECT Protrude Indicator Light, Red, 24VDC (24M029)
- ZORO SELECT Round Indicator Light, Green, 12VDC (24M022)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 120VAC/VDC, Green, LED (9001KM38LG)
- Zoro Select Switches