Shop All Indicator Lights
Zoro Select
Round Indicator Light, Green, 12VDC
Mfr # 24M077
Zoro # G4654946
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Color Green
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24M077
- Zoro # G4654946
- UPC # 190735435335
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 10mm Mounting dia |
Manufacturer Warranty Length | 3 yr |
Panel Cutout Diameter | 10 mm |
Overall Width | 0.45 in |
Overall Height | 0.45 in |
Stem Thread Size | M10 |
Overall Depth | 1.3 in |
Description
Raised Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Green, Voltage 12V DC, Size 10mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHRINK-KON Heat Shrink Tubing Kit, Black, 6" L, 2:1, Cross-Linked Polyolefin, 600 V Dielectric Strength, 74 Pcs (HSKIT)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Single Pole Double Throw Center Off, 10A 250V/10A 125V, (HBL123)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Hubbellock, Industrial, Flanged Receptacle, 30A 600V AC, 20A 250V DC, 3-Pole 4-Wire Grounding, Non- NEMA (HBL21420)
- RACO CONNECTOR FLEX AC/MC 90 1" ZINC (2694)
- ZORO SELECT Flat Indicator Light, Red, 12VDC (24M127)
- ZORO SELECT Round Indicator Light, Red, 12VDC (24M145)
- ZORO SELECT Miniature Indicator Light, Red, 120V (20C859)
- ZORO SELECT Flat Indicator Light, Blue, 24VDC, Current Drawn: 20 mA (24M068)
- ZORO SELECT Round Indicator Light, Green, 24VDC (24M047)
- ZORO SELECT Round Indicator Light, Red, 12VDC, Voltage: 12V DC (24M042)
- SIEMENS Pilot Light, Transformer, Grn, 240VAC, 30mm (52PL4H3)
- Zoro Select Push Buttons & Indicators