Shop All Grooved Pins
Zoro Select
Round Head Grooved Pin Ust 36-2 50 PK
Mfr # M39760.060.0010
Zoro # G3416561
product price: $7.29
/pk 50, $0.15/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Material Grade Ust 36-2
- Fastener Finish Plain
- Pin Dia. 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39760.060.0010
- Zoro # G3416561
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Overall Length | 10 mm |
Pin Dia. | 6 mm |
Length (In.) | 10mm |
Number of Sizes | 1 |
Dia. | 6mm |
Head Dia. (In.) | 10,5mm |
Shank Length | 10 mm |
Pin Diameter | 6 mm |
Details
Pin Item | Round Head Grooved Pin |
System of Measurement | Metric |
Basic Material | Steel |
Material Grade | Ust 36-2 |
Fastener Finish | Plain |
Standards | DIN 1476 |
Material | Steel |
Finish | Plain |
Type | Round |
Item | Grooved Pin |
Number of Pieces | 1 |
Number of pieces | 1 |
Product Type | Grooved Pin |
Pin Type | Round Head |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 6 mm, Shank Length 10 mm, Pin Type Round Head, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1476, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx7/8" L, PK100 (U39350.012.0087)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3/4 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 50 PK (09855)
- ZORO SELECT Jam Nut, 7/16"-20, Carbon Steel, Grade A, Black Oxide, 17/64 in Ht, 50 PK (U11070.043.0001)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 41/64 in Ht, 20 PK (N04122.075.0001)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.018.0075)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.020.0010)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 50 PK (M39740.030.0010)
- ZORO SELECT Half Length Grooved Taper Pin 25 PK (M39720.060.0020)
- ZORO SELECT Half Length Grooved Taper Pin 10 PK (M39720.080.0045)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.015.0008)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.026.0004)
- Zoro Select Grooved Pins