Shop All Grooved Pins
Zoro Select
Round Head Grooved Pin Ust 36-2 50 PK
Mfr # M39760.050.0010
Zoro # G3416607
product price: $9.99
/pk 50, $0.20/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Material Grade Ust 36-2
- Fastener Finish Plain
- Pin Dia. 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39760.050.0010
- Zoro # G3416607
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Overall Length | 10 mm |
Pin Dia. | 5 mm |
Dia. | 5mm |
Length (In.) | 10mm |
Head Dia. (In.) | 8,8mm |
Number of Sizes | 1 |
Shank Length | 10 mm |
Pin Diameter | 5 mm |
Details
Pin Item | Round Head Grooved Pin |
System of Measurement | Metric |
Basic Material | Steel |
Material Grade | Ust 36-2 |
Fastener Finish | Plain |
Standards | DIN 1476 |
Type | Round |
Item | Grooved Pin |
Number of Pieces | 1 |
Material | Steel |
Finish | Plain |
Number of pieces | 1 |
Pin Type | Round Head |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Product Type | Grooved Pin |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 5 mm, Shank Length 10 mm, Pin Type Round Head, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1476, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, Steel, 3000 PK (SX50351-1/4G)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Black Oxide Steel Hex Head Hex Drive, 5000 PK (1016KWB)
- CRIMSON Crimson HT4 Metal Stud and Drywall Toggle Bolts (HT4)
- ZORO SELECT Self-Drilling Screw, #8 x 5/8 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.016.0062)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.037.0100)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 50 PK (M39700.025.0012)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.017.0005)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.040.0012)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.030.0006)
- ZORO SELECT Grooved Pin Type A 25 PK (M39730.080.0030)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 25 PK (M39700.060.0040)
- Zoro Select Grooved Pins