Shop All Grooved Pins
Zoro Select
Round Head Grooved Pin Ust 36-2 50 PK
Mfr # M39760.040.0012
Zoro # G3416631
product price: $3.79
/pk 50, $0.08/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Material Grade Ust 36-2
- Fastener Finish Plain
- Pin Dia. 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39760.040.0012
- Zoro # G3416631
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 4 mm |
Overall Length | 12 mm |
Dia. | 4mm |
Number of Sizes | 1 |
Length (In.) | 12mm |
Head Dia. (In.) | 7mm |
Shank Length | 12 mm |
Pin Diameter | 4 mm |
Details
Pin Item | Round Head Grooved Pin |
System of Measurement | Metric |
Basic Material | Steel |
Material Grade | Ust 36-2 |
Fastener Finish | Plain |
Standards | DIN 1476 |
Number of Pieces | 1 |
Type | Round |
Material | Steel |
Item | Grooved Pin |
Finish | Plain |
Number of pieces | 1 |
Material Grade/Class | Ungraded |
Pin Type | Round Head |
Manufacturer Location | Globally Sourced |
Product Type | Grooved Pin |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 4 mm, Shank Length 12 mm, Pin Type Round Head, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1476, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 12 in L, 1/4 in W, 1/4 in H (5402500250-12)
- GRIP-RITE Wood Screw, #9, 2-1/2 in, Zinc Yellow Flat Head Torx Drive (212GCS5)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39798.062.0250)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-8, Steel, Grade C, Zinc Plated, 7/8 in Ht, 5 PK (U12910.100.0001)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 50 PK (M39740.025.0008)
- ZORO SELECT Half Length Grooved Taper Pin 25 PK (M39720.060.0020)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.015.0008)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.020.0005)
- ZORO SELECT Half Length Grooved Taper Pin 50 PK (M39720.030.0030)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 50 PK (M39700.015.0008)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 50 PK (M39700.040.0016)
- Zoro Select Grooved Pins