Shop All Grooved Pins
Zoro Select
Round Head Grooved Pin Ust 36-2 50 PK
Mfr # M39760.020.0010
Zoro # G3416808
product price: $4.25
/pk 50, $0.09/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Material Grade Ust 36-2
- Fastener Finish Plain
- Pin Dia. 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39760.020.0010
- Zoro # G3416808
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 2 mm |
Overall Length | 10 mm |
Head Dia. (In.) | 3,5mm |
Length (In.) | 10mm |
Number of Sizes | 1 |
Dia. | 2mm |
Pin Diameter | 2 mm |
Shank Length | 10 mm |
Details
Pin Item | Round Head Grooved Pin |
System of Measurement | Metric |
Basic Material | Steel |
Material Grade | Ust 36-2 |
Fastener Finish | Plain |
Standards | DIN 1476 |
Material | Steel |
Finish | Plain |
Item | Grooved Pin |
Type | Round |
Number of Pieces | 1 |
Number of pieces | 1 |
Product Type | Grooved Pin |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Pin Type | Round Head |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 2 mm, Shank Length 10 mm, Pin Type Round Head, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1476, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square U-Bolt, 3/8"-16, 6 in Wd, 7 in Ht, Plain Stainless Steel (U17267.037.0607)
- MARSON Rivet Nut, 5/16"-18 Thread Size, Steel, 25 PK (M47174)
- ZORO SELECT Socket Set Screw, Cup, 3/4-16x1, PK5 (U07852.075.0100)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 25000 PK (14WUSS)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.020.0008)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.020.0006)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.020.0004)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 50 PK (M39740.020.0012)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 50 PK (M39740.040.0012)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.009.0025)
- DRIV-LOK Groove Pin, 3/16" x 1-1/4", Type A Zinc (GP-0187-1250-A)
- Zoro Select Grooved Pins