Shop All Grooved Pins
Zoro Select
Round Head Grooved Pin Ust 36-2 50 PK
Mfr # M39760.020.0008
Zoro # G3416817
product price: $4.69
/pk 50, $0.09/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Material Grade Ust 36-2
- Fastener Finish Plain
- Pin Dia. 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39760.020.0008
- Zoro # G3416817
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 2 mm |
Overall Length | 8 mm |
Dia. | 2mm |
Length (In.) | 8mm |
Head Dia. (In.) | 3,5mm |
Number of Sizes | 1 |
Pin Diameter | 2 mm |
Shank Length | 8 mm |
Details
Pin Item | Round Head Grooved Pin |
System of Measurement | Metric |
Basic Material | Steel |
Material Grade | Ust 36-2 |
Fastener Finish | Plain |
Standards | DIN 1476 |
Finish | Plain |
Item | Grooved Pin |
Material | Steel |
Number of Pieces | 1 |
Type | Round |
Number of pieces | 1 |
Pin Type | Round Head |
Material Grade/Class | Ungraded |
Product Type | Grooved Pin |
Manufacturer Location | Globally Sourced |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 2 mm, Shank Length 8 mm, Pin Type Round Head, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1476, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 6 ft, Stainless Steel, 316, Plain Finish (U55070.037.7200)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 4 in Shoulder Lg, Alloy Steel (U07111.062.0400)
- ZORO SELECT Clevis Pin, 18-8, 0.187 x 3/4L, PK10 (WWG-CLPS-158)
- STARBORN Wood Screw, #9, 1-7/8 in, Torx Drive, 100 PK (FST64L09188)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.020.0010)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.020.0006)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 25 PK (M39740.060.0016)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.037.0100)
- ZORO SELECT Half Length Grooved Taper Pin 50 PK (M39720.025.0012)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.018.0100)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.015.0075)
- Zoro Select Grooved Pins