Shop All Grooved Pins
Zoro Select
Round Head Grooved Pin Ust 36-2 50 PK
Mfr # M39760.020.0004
Zoro # G3416841
product price: $1.89
/pk 50, $0.04/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Material Grade Ust 36-2
- Fastener Finish Plain
- Pin Dia. 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39760.020.0004
- Zoro # G3416841
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 2 mm |
Overall Length | 4 mm |
Length (In.) | 4mm |
Dia. | 2mm |
Head Dia. (In.) | 3,5mm |
Number of Sizes | 1 |
Pin Diameter | 2 mm |
Shank Length | 4 mm |
Details
Pin Item | Round Head Grooved Pin |
System of Measurement | Metric |
Basic Material | Steel |
Material Grade | Ust 36-2 |
Fastener Finish | Plain |
Standards | DIN 1476 |
Type | Round |
Item | Grooved Pin |
Number of Pieces | 1 |
Material | Steel |
Finish | Plain |
Number of pieces | 1 |
Manufacturer Location | Globally Sourced |
Pin Type | Round Head |
Material Grade/Class | Ungraded |
Product Type | Grooved Pin |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 2 mm, Shank Length 4 mm, Pin Type Round Head, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1476, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Finishing Nail, 1-1/4 in L, 18 ga, Galvanized, Brad Head, Straight, 5000 PK (AX15EAA)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 3/4 in W, 3/4 in H (WWG800750075012)
- RED HEAD Tapcon LDT Concrete Screw, 3/8" Dia., Hex, 2 1/2 in L, 410 Stainless Steel Plain, 50 PK (SLDT-3824)
- ZORO SELECT Set Screw, M2.5 x 0.45mm, 4mm L, PK100 (M51250.025.0004)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.020.0006)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.020.0008)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.020.0010)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.030.0008)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.012.0075)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.031.0075)
- DRIV-LOK Groove Pin, 5/16" x 1-3/4", Type A Alloy (GPA-0312-1750-A)
- Zoro Select Grooved Pins