Shop All Grooved Pins
Zoro Select
Round Head Grooved Pin Ust 36-2 50 PK
Mfr # M39760.017.0005
Zoro # G3416878
product price: $4.29
/pk 50, $0.09/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Material Grade Ust 36-2
- Fastener Finish Plain
- Pin Dia. 1.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39760.017.0005
- Zoro # G3416878
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 1.7 mm |
Overall Length | 5 mm |
Head Dia. (In.) | 3mm |
Number of Sizes | 1 |
Length (In.) | 5mm |
Dia. | 1.7mm |
Shank Length | 5 mm |
Pin Diameter | 1.7 mm |
Details
Pin Item | Round Head Grooved Pin |
System of Measurement | Metric |
Basic Material | Steel |
Material Grade | Ust 36-2 |
Fastener Finish | Plain |
Standards | DIN 1476 |
Material | Steel |
Finish | Plain |
Item | Grooved Pin |
Type | Round |
Number of Pieces | 1 |
Number of pieces | 1 |
Pin Type | Round Head |
Product Type | Grooved Pin |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 1.7 mm, Shank Length 5 mm, Pin Type Round Head, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1476, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 16 mm Ht, 20 PK (4CAL5)
- GRIP-RITE Common Nail, 3 in L, 16D, Steel, Bright Finish (16DUP)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 15 PK (U22320.112.0750)
- ZORO SELECT Serrated Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 5/16 in Ht, 10 PK (4CAN2)
- ZORO SELECT Grooved Pin Type A 10 PK (M39730.080.0040)
- ZORO SELECT Grooved Taper Pin Type A 25 PK (M39710.060.0016)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 25 PK (M39700.050.0020)
- ZORO SELECT Half Length Grooved Reverse Pin 10 PK (M39740.080.0050)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 50 PK (M39740.030.0010)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 25 PK (M39740.060.0016)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 50 PK (M39700.030.0010)
- Zoro Select Grooved Pins