Shop All Grooved Pins
Zoro Select
Round Head Grooved Pin Ust 36-2 50 PK
Mfr # M39760.014.0003
Zoro # G3416920
product price: $3.65
/pk 50, $0.07/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Material Grade Ust 36-2
- Fastener Finish Plain
- Pin Dia. 1.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39760.014.0003
- Zoro # G3416920
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 1.4 mm |
Overall Length | 3 mm |
Dia. | 1.4mm |
Number of Sizes | 1 |
Head Dia. (In.) | 2,4mm |
Length (In.) | 3mm |
Shank Length | 3 mm |
Pin Diameter | 1.4 mm |
Details
Pin Item | Round Head Grooved Pin |
System of Measurement | Metric |
Basic Material | Steel |
Material Grade | Ust 36-2 |
Fastener Finish | Plain |
Standards | DIN 1476 |
Item | Grooved Pin |
Material | Steel |
Type | Round |
Finish | Plain |
Number of Pieces | 1 |
Number of pieces | 1 |
Material Grade/Class | Ungraded |
Product Type | Grooved Pin |
Pin Type | Round Head |
Manufacturer Location | Globally Sourced |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 1.4 mm, Shank Length 3 mm, Pin Type Round Head, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1476, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #7 x 7/16 in, Black Phosphate Steel Pan Head Phillips Drive, 25 PK (30763)
- ZORO SELECT Not Graded, 7/8"-9 Hex Head Cap Screw, Plain Stainless Steel, 3-3/4 in L, 5 PK (U55000.087.0375)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Pan, 2 3/4 in L, Steel White Ruspert, 100 PK (53733)
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Bright Finish, 13 ga (6F5)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.012.0075)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.018.0050)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (M39710.080.0050)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 25 PK (M39700.060.0010)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.026.0004)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 50 PK (M39740.015.0005)
- DRIV-LOK Groove Pin, 1/4" x 1-3/4", Type A Zinc (GP-0250-1750-A)
- Zoro Select Grooved Pins