Shop All Folding & Event Tables
Zoro Select
Round Folding Table, 60" dia. W, 29" H, Blow Molded Polyethylene Top, Gray
Mfr # 12F628
Zoro # G6147766
product price: $142.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$142.99
Free 30-Day Returns
Key Features
- Shape Round
- Width 60" dia.
- Height 29"
- Diameter 60"
- Tabletop Material Blow Molded Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12F628
- Zoro # G6147766
- UPC # 190735382639
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 60" dia. |
Height | 29" |
Diameter | 60" |
Details
Item | Folding Table |
Shape | Round |
Tabletop Material | Blow Molded Polyethylene |
Tabletop Color | Gray |
Frame Color | Gray |
Frame Material | Steel |
Edge Type | Bullnose |
Leg Type | Straight |
Assembled/Unassembled | Assembled |
Green Environmental Attribute | Minimum 70% Post-Consumer Recycled Content |
Type | Folding Table |
Top Thickness | 2" |
Load Rating | 900 lb. |
Surface Material | Blow Molded Polyethylene |
Material | Blow Molded Polyethylene |
Color | Gray |
Table Material | Blow Molded Polyethylene |
Edge Color | Gray |
Description
Folding Table, Surface Material Blow Molded Polyethylene, Round, Diameter 60 in, Height 29 in, Tabletop Color Family Gray, Tabletop Color Gray, Frame Color Gray, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Gray, Edge Type Bullnose, Leg Type Straight, Table Material Blow Molded Polyethylene, Top Thickness 2 in, Load Rating 900 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Wood Chiavari Chair, Light Fruitwood (WCC4LFW)
- MOUNT-IT Adjustable Foot Rest w/Six Height Setti (MI-7807)
- TRADEMARK FINE ART Ethan Harper 'Dog Days Iii' Canvas Art, 24x32 (WAG06409-C2432GG)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 8Ft. x 40" "Queen" Banquet, Vinyl Edge (WFT5-4096)
- ZORO SELECT Rectangle Folding Table, 30" W, 96" L, 30" H, Blow Molded Polyethylene Top, White (4GE27)
- ZORO SELECT Rectangle Folding Table, 30" W, 60" L, 29" H, Blow Molded Polyethylene Top, Gray (12F624)
- ZORO SELECT Quarter Round Folding Table, 30" W, 30" L, 29" H, Blow Molded Polyethylene Top, White (12F633)
- ZORO SELECT Rectangle Folding Table, 30" W, 96" L, 29" H, Blow Molded Polyethylene Top, Gray (12F626)
- ZORO SELECT Square Folding Table, 36" W, 36" L, 29" H, Blow Molded Polyethylene Top, White (13V430)
- ZORO SELECT Square Folding Table, 36" W, 36" L, 29" H, Blow Molded Polyethylene Top, Gray (13V431)
- ZORO SELECT Round Folding Table, 32" Dia. W, 44" H, Blow Molded Polyethylene Top, White (12F622)
- Zoro Select Folding & Event Tables