Shop All Eye Nuts
Zoro Select
Round Eye Nut, M12-1.75 Thread Size, 11 mm Thread Lg, Steel, Zinc Plated, 2 PK
Mfr # RN5821200-002P2
Zoro # G3020631
product price: $10.69
/pk 2, $5.35/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Length 11 mm
- Eye Shape Round
- Material Steel
- Finish Zinc Plated
- Working Load Limit 748 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RN5821200-002P2
- Zoro # G3020631
- Country of Origin China
- Category Eye Nuts
Dimensions
Thread Size | M12-1.75 |
Thread Length | 11 mm |
Eye Inside Diameter | 30 mm |
Eye Outside Diameter | 54 mm |
Overall Height | 53 mm |
Eye inside Diameter | 30 mm |
Eye Outside Dia. | 54 mm |
Eye Inside Dia. | 30 mm |
Details
Item | Eye Nut |
Eye Shape | Round |
Material | Steel |
Material Grade/Class | Not Graded |
Finish | Zinc Plated |
Working Load Limit | 748 lb |
System of Measurement | Metric |
Type | Standard Lifting |
Thread Pitch | 1.75 mm |
Finish Type | Zinc Plated |
Material Type | Steel |
Working Load Limit (Lb.) | 748 |
Description
Eye Nut, Finish Zinc Plated, Material Steel, Thread Size M12-1.75, Thread Length 11 mm, Eye Shape Round, Eye Inside Diameter 30 mm, Eye Outside Diameter 54 mm, Overall Height 53 mm, Working Load Limit 748 lb, System of Measurement Metric, Material Grade/Class Not Graded, Pack Size Small Pack, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER Wood Screw, #10, 4 in, Hex Drive, 50 PK (FMTLOK04-50)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.5 in L, Steel Body, 220 PK (270608U.1)
- ZORO SELECT Spacer, 1/2 in Screw Size, Chrome Plated Steel, 3 in Overall Lg, 0.53 in Inside Dia, 5 PK (MPB1383)
- ZORO SELECT T-Nut, 1/4"-20, Steel, Zinc Plated, 0.305 in Barrel Dia, 5/16 in Barrel Ht, 100 PK (TNUTI0250L-100P)
- ZORO SELECT Round Eye Nut, M24-3.00 Thread Size, 20 mm Thread Lg, Steel, Zinc Plated (RN5822400-001P2)
- ZORO SELECT Round Eye Nut, M20-2.50 Thread Size, 16 mm Thread Lg, Steel, Zinc Plated (RN5822000-002P2)
- ZORO SELECT Round Eye Nut, M10-1.50 Thread Size, 10 mm Thread Lg, Steel, Zinc Plated, 4 PK (RN5821000-004P2)
- ZORO SELECT Oval Eye Nut, 1/4"-20 Thread Size, 3/8 in Thread Lg, Steel, Hot Dipped Galvanized (16755 5)
- ZORO SELECT Round Eye Nut, M8-1.25 Thread Size, 8-1/2 mm Thread Lg, Steel, Zinc Plated, 4 PK (RN5820800-004P2)
- ZORO SELECT Round Eye Nut, M10 Thread Size, 45 mm Thread Lg, Steel, Black Oxide, 25 PK (M16100.100.0001)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/4"-10 Thread Size, 5/8 in Thread Lg, Carbon Steel, Hot Dipped Galvanized (ENG034)
- Zoro Select Eye Nuts