Shop All Eye Nuts
Zoro Select
Round Eye Nut, M10-1.50 Thread Size, 10 mm Thread Lg, 18-8 Stainless Steel, Plain
Mfr # RN582X10-001P2
Zoro # G2937453
original price:
$15.00
12% off
new price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Length 10 mm
- Eye Shape Round
- Material 18-8 Stainless Steel
- Finish Plain
- Working Load Limit Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RN582X10-001P2
- Zoro # G2937453
- Country of Origin China
- Category Eye Nuts
Dimensions
Thread Size | M10-1.50 |
Thread Length | 10 mm |
Eye Inside Diameter | 25 mm |
Eye Outside Diameter | 45 mm |
Overall Height | 45 mm |
Eye inside Diameter | 25 mm |
Eye Outside Dia. | 45 mm |
Eye Inside Dia. | 25 mm |
Details
Item | Eye Nut |
Eye Shape | Round |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Working Load Limit | Not Rated |
System of Measurement | Metric |
Type | Standard Lifting |
Material Type | Stainless Steel |
Finish Type | Plain |
Thread Pitch | 1.5 mm |
Working Load Limit (Lb.) | Not Rated |
Description
Eye Nut, Finish Plain, Material Stainless Steel, Thread Size M10-1.50, Thread Length 10 mm, Eye Shape Round, Eye Inside Diameter 25 mm, Eye Outside Diameter 45 mm, Overall Height 45 mm, System of Measurement Metric, Material Grade/Class 18-8, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-3/4"-12, 12 in, Steel, Grade A, Black Oxide Finish (U20360.175.1200)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 100 PK (M07151.080.0050)
- ZORO SELECT Flat Washer, Fits Bolt Size 2" , Steel Black Oxide Finish, 5 PK (U38402.200.0001)
- ZORO SELECT Threaded Stud, Plain Finish, 40 PK (U22534.087.0500)
- ZORO SELECT Round Eye Nut, M8-1.25 Thread Size, 8-1/2 mm Thread Lg, Steel, Zinc Plated, 4 PK (RN5820800-004P2)
- ZORO SELECT Round Eye Nut, M24-3.00 Thread Size, 20 mm Thread Lg, Steel, Zinc Plated (RN5822400-001P2)
- ZORO SELECT Round Eye Nut, M10-1.50 Thread Size, 10 mm Thread Lg, Steel, Zinc Plated, 4 PK (RN5821000-004P2)
- ZORO SELECT Oval Eye Nut, 1/4"-20 Thread Size, 3/4 in Thread Lg, Stainless Steel, Hot Dipped Galvanized (16505 1)
- ZORO SELECT Round Eye Nut, M16 Thread Size, 63 mm Thread Lg, Steel, Black Oxide, 10 PK (M16100.160.0001)
- ZORO SELECT Round Eye Nut, M20-2.50 Thread Size, 16 mm Thread Lg, Steel, Zinc Plated (RN5822000-002P2)
- KEN FORGING Oval Eye Nut, 5/8"-11 Thread Size, 3/4 in Thread Lg, 316 Stainless Steel, Plain (EN-7-316SS)
- Zoro Select Eye Nuts