Shop All Stainless Steel Pipe Fittings
Zoro Select
Round Cap, 316 SS, 1", FNPT, Class 150
Mfr # ZUSA-PF-7538
Zoro # G800420937
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round Cap
- Pipe Fitting Material Stainless Steel
- Fitting Connection Type Female BSPT
- Max. Steam Pressure 150 psi
- Standards ISO 7.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7538
- Zoro # G800420937
- UPC # 193005124182
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1 in |
Overall Length | 1 1/16 in |
Outside Diameter | 1 9/16 in |
Fitting Pipe Size | 1 in |
Nominal Pipe Size | 1 in |
Description
Round Cap, 1 in Nominal Pipe Size, Stainless Steel, 316, Class Class 150, Female BSPT, 1 9/16 in Outside Diameter, 1 1/16 in Overall Length, 150 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, 0 Degrees to 360 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY EZH2O RetroFit Bottle Filling Stn Kit Filtered (LZWSRK)
- IRWIN CLAMP 9"" CHAIN VISE GRIP (27ZR)
- VNE STAINLESS STEEL FITTING (13MHHM5.0)
- NDS Union Pvc Ips 1-1/4 In (U-1250-T)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 40 (4381016620)
- ZORO SELECT 1/4" FNPT 316 SS Threaded Cap (60RDC111N014)
- ZORO SELECT 1-1/2" x 1" 304/304L Stainless Steel Swage Nipple Sch 40 (2984533312)
- ZORO SELECT Hex Bushing, 2"x1-1/2", 150,316, Thrd Heavy (4381035150)
- ZORO SELECT Elbow, 90 deg, 1/4", 150,316, Thrd Heavy (4381034410)
- ZORO SELECT 3" Welded SS Socket Weld Flange (4381002470)
- ZORO SELECT Hex Bushing, 2-1/2"x3/4", 150,304, Thrd (4381031350)
- Zoro Select Fittings