Shop All Lab Carboys & Jugs
Zoro Select
Round Bottle, 1/2 gal., HDPE
Mfr # HR64N-38
Zoro # G0074378
original price:
$3.13
21% off
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Clarity Translucent
- Labware Screw Closure Size 38-400 mm
- Brim Capacity 64 fl oz
- Carboy/Jerrican/Jug Handle Style Blow Molded
- Labware Closure Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HR64N-38
- Zoro # G0074378
- Country of Origin United States
- Category Lab Carboys & Jugs
Dimensions
Labware Screw Closure Size | 38-400 mm |
Closure Size | 38mm |
Labware Height - English | 10.04 in |
Labware Width - Metric | 118.87 mm |
Labware Height - Metric | 255.02 mm |
Labware Width - English | 4.68 in |
Screw Closure Size | 38-400 mm |
Body Diameter | 120.65 mm |
Minimum Screw Closure Size | 38 mm |
Overall Height - Metric | 255.02 mm |
Overall Width - Metric | 118 mm |
Maximum Screw Closure Size | 400 mm |
Description
Jug, Body Material HDPE, Autoclavable No, Body Diameter 120.65 mm, Capacity - Metric 1.89 L, Capacity - English 64 fl oz, Handle Style Blow Molded, Includes Closure Yes, Product Type Jug, Closure Type Screw On, Closure Material Polyethylene, Overall Width - Metric 118 mm, Closure Liner Material Polyethylene, Overall Height - Metric 255.02 mm, Screw Closure Size 38-400 mm, Body Color Natural, Shape Cylindrical, Basic Material Plastic, Clarity Translucent, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROLIT Scitus Bottle Top Dispenser, 30ml (SCI-30)
- RPI Myricetin, 10 MG (M95100-0.010)
- PCE INSTRUMENTS Inspection Camera, Focusing: 10 to 30 mm (PCE-DHM 10)
- EXTECH Chlorine Standard, 1PPM (CL207)
- ZORO SELECT Jug, 64 oz, PK40 (PLC-03503)
- ZORO SELECT Carboy, 20 L, 390 mm H, Clear (7240020)
- ZORO SELECT Short Stem Funnel, 65 mm, PK12 (3MKW9)
- ZORO SELECT Carboy, 5 L, 229 mm H, Natural (405404-0005)
- ZORO SELECT Utility Funnel Set, PP/HDPE (212195-0001)
- ZORO SELECT Short Stem Funnel, 85 mm, PK12 (3MKW6)
- ZORO SELECT Funnel, Polypropylene, 143mm, Clear, PK2 (241754-0002)
- Zoro Select Labware