Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 9/64" dia.
Mfr # 702-101000
Zoro # G0991212
product price: $34.43
/ea
$34.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 9/64"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 702-101000
- Zoro # G0991212
- UPC # 888226091619
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 9/64" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 12 in |
Diameter | 9/64" |
Length | 12" |
Dimension Type | Fractional Inch |
Size-Diameter | 9/64 in |
Size - Decimal | 9/64 in - 0.1406 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Drill Blank Shape | Rod |
Material | C2 Multigrain Carbide |
Finish | Ground |
Decimal Equivalent | 0.1406 |
Primary Material Application | All Materials |
Finish - Machining | Ground |
Rockwell Hardness | 92 Ra |
Secondary Material Application ISO Code | H |
Secondary Material Application | Hardened Steel |
Description
Round Blank, Fractional Inch, Carbide, 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 13mm 6 pt Metric Socket, 6 Points (48213)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 3In (218-001010)
- MILWAUKEE TOOL 1/4 in. DIAMOND MAX Diamond Grit Hole Saw (2 pk) (49-56-0501)
- HOUGEN 1-7/16 in. X 1 in. 12,000-Series Annular Cutter (12146)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002550)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002950)
- ZORO SELECT Round Blank, Straight, 4" L, 1/4" dia. (701-004250)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003050)
- ZORO SELECT Round Blank, Unfinished, 3/16" dia. (701-003750)
- ZORO SELECT Round Blank, Unfinished, 1/32" dia. (701-001150)
- MICRO 100 Round Blank, Dia. 3/16 In, Length 1-1/2 In (SR-187-1.5)
- Zoro Select Tool Blanks