Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 9/64" dia.
Mfr # 702-100950
Zoro # G0991291
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 9/64"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 702-100950
- Zoro # G0991291
- UPC # 888226091602
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 9/64" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 12 in |
Diameter | 9/64" |
Length | 12" |
Dimension Type | Fractional Inch |
Size-Diameter | 9/64 in |
Size - Decimal | 9/64 in - 0.1406 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.1406 |
Material | C2 Multigrain Carbide |
Finish | Unground |
Drill Blank Shape | Rod |
Primary Material Application | All Materials |
Finish - Machining | Unground |
Description
Round Blank, Fractional Inch, Carbide, 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION CUTTING TOOL 11/16in - XL100M High Speed Annular Cutter, 1in DOC, 3/4in Shank (CHA XL100-11/16)
- LENOX Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792719)
- KRAFT TOOL Plaster Scarifier, 16 (PL216)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- R (46788)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (702-000600)
- ZORO SELECT Round Blank, Straight, 2" L, 5/32" dia. (701-003053)
- ZORO SELECT Round Blank, Unfinished, 4.0mm dia. (701-003164)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002850)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002550)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002950)
- MELIN TOOL CO Ballnose Carbide Blank, 1F, .0781x3/16" (91074)
- Zoro Select Round Blanks