Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 9/32" dia.
Mfr # 702-101900
Zoro # G0990987
product price: $85.86
/ea
Free Shipping & Returns
$85.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 9/32"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 702-101900
- Zoro # G0990987
- UPC # 888226091800
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 9/32" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 12 in |
Diameter | 9/32" |
Length | 12" |
Dimension Type | Fractional Inch |
Size-Diameter | 9/32 in |
Size - Decimal | 9/32 in - 0.2812 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Drill Blank Shape | Rod |
Material | C2 Multigrain Carbide |
Decimal Equivalent | 0.2813 |
Finish | Unground |
Finish - Machining | Unground |
Primary Material Application | All Materials |
Description
Round Blank, Fractional Inch, Carbide, 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN 14 in Drive Aluminum Swivel Head Micro Ratchet (TIT11320)
- NUPLA Floor Scraper, Stiff, 12", Carbon Steel (6884837)
- WESTWARD Comb. Wrench, 26mm, Metric, Full Polish (54RY71)
- HUSQVARNA Power Cutter Cart, Use W/Mfr. No. K970 (KV970)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002850)
- ZORO SELECT Round Blank, Unfinished, 3/16" dia. (701-003750)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001200)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003067)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002950)
- ZORO SELECT Round Blank, Unfinished, 1/32" dia. (701-001150)
- MICRO 100 Round Blank, Dia. 3/32 In, Length 4 In (SR-093-4)
- Zoro Select Tool Blanks