Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 9/16" dia.
Mfr # 702-103150
Zoro # G0963529
product price: $310.04
/ea
Free Shipping & Returns
$310.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 9/16"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 702-103150
- Zoro # G0963529
- UPC # 888226092050
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 9/16" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 12 in |
Diameter | 9/16" |
Dimension Type | Fractional Inch |
Length | 12" |
Size - Decimal | 9/16 in - 0.5625 |
Size-Diameter | 9/16 in |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Finish | Ground |
Material | C2 Multigrain Carbide |
Decimal Equivalent | 0.5625 |
Drill Blank Shape | Rod |
Primary Material Application | All Materials |
Finish - Machining | Ground |
Description
Round Blank, Fractional Inch, Carbide, 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Precision Screwdriver for Tri, Wing Type (SD-081-TRI1)
- OTC Retaining Ring Plier Set, 8 pcs. (4512)
- MILWAUKEE TOOL 1/2" Keyless Chuck (48-66-1375)
- MASTER MAGNETICS Magnet Tool Bar 24" (07661)
- ZORO SELECT Round Blank, Unfinished, 9/64" dia. (702-101000)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002950)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002550)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001200)
- ZORO SELECT Round Blank, Unfinished, 5/64" dia. (701-001750)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002850)
- MICRO 100 Round Blank, Dia. 3/16 In, Length 1-1/2 In (SR-187-1.5)
- Zoro Select Round Blanks